
Cone Shaped Carbide Bur for Narrow Contours / Surface Machining Unctd, 1/4in Cut Dia, 1in LOC
Mfr # CHA USM3
Zoro # G211875111
product price: $29.99
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USM3
Zoro #
G211875111
UPC #
846035009997
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Finish
Uncoated
Item
Carbide Bur
Cutting Degree
10°
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USM3 Cone Shaped Carbide Bur for Narrow Contours / Surface Machining Uncoated, 1/4in Cutter Diameter, 1in Length of Cut, 10 Degree Included Angle, Double Cut, Champion USM3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.