Cone Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SM51

  • Zoro # G311876025


product price:  $34.95
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Application
Industrial
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SM51
Zoro #
G311876025
UPC #
846035007726
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"

Details

Application
Industrial
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SM51 Cone Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SM51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.