Cone Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 5/8in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SM43

  • Zoro # G311876063


product price:  $21.39
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
5/8"
Shank Size
1/8"
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SM43
Zoro #
G311876063
UPC #
846035007627
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
5/8"
Shank Size
1/8"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Application
Industrial
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SM43 Cone Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated, Champion SM43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.