Cone Shaped Mini Carbide Bur Uncoated, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut

  • Mfr # CHA USM51

  • Zoro # G611874943


product price:  $22.79
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USM51
Zoro #
G611874943
UPC #
846035009584
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"

Details

Material
Tungsten Carbide
Finish
Uncoated
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USM51 Cone Shaped Mini Carbide Bur Uncoated, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut, Champion USM51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.