Zoro Homepage

CSK-SH Zero Flute Countersink - Deburring Tool, 1/4in Shank, Screw Size - No 10

  • Mfr # CHA CSK-18SH

  • Zoro # G211874398


product price: $39.25
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Overall Length
2-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSK-18SH
Zoro #
G211874398
UPC #
846035084284
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
2-5/16"
Shank Size
1/4"
Cutting Diameter Screw Size
No, 10, 12, 14

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Drill Bit Sizing
Fractional
Body Dia
9/16"
Cutting Degree
82°

Description

Champion CSK-SH Zero Flute Countersink - Deburring Tool, 1/4in Shank, Screw Size - #10, #12, & #14, Overall Length - 2-5/16in, Body Diameter - 9/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.