Zoro Homepage

CSK-SH Zero Flute Countersink - Deburring Tool, 1/4in Shank, Screw Size - No 5

  • Mfr # CHA CSK-8SH

  • Zoro # G011874390


product price: $31.99
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSK-8SH
Zoro #
G011874390
UPC #
846035084277
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
2"
Shank Size
1/4"
Cutting Diameter Screw Size
No. 5, 6, 8

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Body Dia
11/32"
Drill Bit Sizing
Fractional
Cutting Degree
82°

Description

Champion CSK-SH Zero Flute Countersink - Deburring Tool, 1/4in Shank, Screw Size - #5, #6, & #8, Overall Length - 2in, Body Diameter - 11/32in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.