Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSK Zero Flute Countersink - Deburring Tool, 82 deg Pntless, Round Shank

  • Mfr # CHA CSK10S

  • Zoro # G511874449


product price: $27.69
/ea

Key Features

Shank Dia.
1/4"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Overall Length
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CSK10S
Zoro #
G511874449
UPC #
846035084253
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
1-5/8"
Shank Size
1/4"
Cutting Diameter Screw Size
#10

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Cutting Degree
82°
Drill Bit Sizing
Fractional
Body Dia
25/64"

Description

Champion CSK Zero Flute Countersink - Deburring Tool, 82 Degree Pointless, Round Shank, Dia. of Cut - #10, Shank Dia. - 1/4in, Overall Length - 1-5/8in, Body Dia. - 25/64in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.