
Cylinder Radius End Carbide Bur for Contour, 3/8in Shank, 3/4in Cut Dia
Mfr # CHA SE7NF-3/8
Zoro # G111874795
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
3/8"
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SE7NF-3/8
Zoro #
G111874795
UPC #
846035007030
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
3/8"
Details
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Application
Industrial
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SE7NF-3/8 Cylinder Radius End Carbide Bur for Contouring, 3/8in Shank, 3/4in Cutting Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.