
Cylinder Radius End Carbide Bur for Contour Unctd, 6in L. Shank, 1/2in Cut Dia
Mfr # CHA USE5-L6
Zoro # G311873888
product price:Â $97.65
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
6"
Primary Material Application
Ferrous Metals
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USE5-L6
Zoro #
G311873888
UPC #
846035010290
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
6"
Shank Length
6"
Details
Primary Material Application
Ferrous Metals
Material
Tungsten Carbide
Item
Carbide Bur
Application
Industrial
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USE5-L6 Cylinder Radius End Carbide Bur for Contouring Uncoated, 6in Long Shank, 1/2in Cutting Diameter, 7/8in Length of Cut, Long Series, Champion USE5-L6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.