Cylinder Radius End Carbide Bur for Contouring, 1/2in Cutting Dia., 7/8in LOC

  • Mfr # CHA SE5NF

  • Zoro # G811875023


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SE5NF
Zoro #
G811875023
UPC #
846035007009
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
1/4"

Details

Item
Carbide Bur
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Application
Industrial
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SE5NF Cylinder Radius End Carbide Bur for Contouring, 1/2in Cutting Diameter, 7/8in Length of Cut, Non Ferrous Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.