Cylinder Radius End Carbide Bur for Contouring, 3/16in Cutting Dia., 5/16in LOC

  • Mfr # CHA SE11

  • Zoro # G811875085


product price:  $46.95
/ea

Key Features

Cutter Dia.
3/16"
Length of Cut
5/16"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SE11
Zoro #
G811875085
UPC #
846035006224
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
5/16"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SE11 Cylinder Radius End Carbide Bur for Contouring, 3/16in Cutting Diameter, 5/16in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.