
Cylinder Radius End Carbide Bur for Contouring, 5/8in Cutting Dia., 1in LOC, Double Cut TiN Coated
Mfr # CHA SE6
Zoro # G711875000
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SE6
Zoro #
G711875000
UPC #
846035006262
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SE6 Cylinder Radius End Carbide Bur for Contouring, 5/8in Cutting Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.