Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Radius End Carbide Bur for Contouring, 6in L. Shank, 3/8in Cut Dia, 5/8in LOC, TiN Coated
- Mfr # CHA SE3-L6
- Zoro # G811874866
product price:Â
$
79.69
/ea
Key Features
Cutter Dia.
3/8"
Length of Cut
5/8"
Shank Size
6"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA SE3-L6
- Zoro #
- G811874866
- UPC #
- 846035007269
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 3/8"
- Length of Cut
- 5/8"
- Shank Size
- 6"
- Shank Length
- 6"
Details
- Material
- Tungsten Carbide
- Finish
- Titanium Nitride Coating
- Item
- Carbide Bur
- Primary Material Application
- Ferrous Metals
- Application
- Industrial
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Description
Champion SE3-L6 Cylinder Radius End Carbide Bur for Contouring, 6in Long Shank, 3/8in Cutting Diameter, 5/8in Length of Cut, Long Series Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.