Cylinder Radius End Carbide Bur for Contouring Uncoated, 1/2in Cutting Dia., 7/8in LOC

  • Mfr # CHA USE5

  • Zoro # G011873799


product price:  $52.39
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USE5
Zoro #
G011873799
UPC #
846035009836
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
1/4"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USE5 Cylinder Radius End Carbide Bur for Contouring Uncoated, 1/2in Cutting Diameter, 7/8in Length of Cut, Double Cut, Champion USE5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.