
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 1/2in Cut Dia
Mfr # CHA SC5NF
Zoro # G411874303
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC5NF
Zoro #
G411874303
UPC #
846035006897
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Details
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Item
Carbide Bur
Application
Industrial
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SC5NF Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 1/2in Cutter Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.