
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 1/8in Cut Dia
Mfr # CHA SC11
Zoro # G911874599
product price: $37.99
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/2"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC11
Zoro #
G911874599
UPC #
846035005951
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/2"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SC11 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.