Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 3/4in Cut Dia

  • Mfr # CHA SC15

  • Zoro # G511874364


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1/2"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC15
Zoro #
G511874364
UPC #
846035006088
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1/2"

Details

Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SC15 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 3/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.