Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 3/4in Cut Dia

  • Mfr # CHA SC16

  • Zoro # G011874369


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
3/4"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC16
Zoro #
G011874369
UPC #
846035006095
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
3/4"

Details

Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SC16 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 3/4in Cutter Diameter, 3/4in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.