
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 3/4in Cut Dia
Mfr # CHA SC7
Zoro # G911874346
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC7
Zoro #
G911874346
UPC #
846035006101
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SC7 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 3/4in Cutter Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.