
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 3/4in Cut Dia
Mfr # CHA SC7NF
Zoro # G011874345
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Application
Industrial
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC7NF
Zoro #
G011874345
UPC #
846035006910
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Details
Application
Industrial
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Non-Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SC7NF Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 3/4in Cutter Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.