Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 5/32in Cut Dia

  • Mfr # CHA SC13

  • Zoro # G511874586


product price: $35.85
/ea

Key Features

Cutter Dia.
5/32"
Length of Cut
5/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC13
Zoro #
G511874586
UPC #
846035005975
Country of Origin
United States

Dimensions

Cutter Dia.
5/32"
Length of Cut
5/8"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SC13 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 5/32in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.