
Cylinder Radius End Carbide Bur, Surface Milling/Contour, 5/8in Cut Dia
Mfr # CHA SC6NF
Zoro # G111874412
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC6NF
Zoro #
G111874412
UPC #
846035006903
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SC6NF Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 5/8in Cutter Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.