Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 6in L. Shank

  • Mfr # CHA SC1-L6

  • Zoro # G211874572


product price: $60.05
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Application
Industrial
Primary Material Application
Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC1-L6
Zoro #
G211874572
UPC #
846035007191
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
6"
Shank Length
6"

Details

Application
Industrial
Primary Material Application
Ferrous Metals
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SC1-L6 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 6in Long Shank, 1/4in Cutter Diameter, 1/2in Length of Cut, Long Series Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.