Zoro Homepage

Cylinder Radius End Carbide Bur, Surface Milling/Contour, 6in L. Shank

  • Mfr # CHA SC3-L6

  • Zoro # G211874367


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Application
Industrial
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SC3-L6
Zoro #
G211874367
UPC #
846035007207
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Shank Length
6"

Details

Application
Industrial
Item
Carbide Bur
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SC3-L6 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 6in Long Shank, 3/8in Cutter Diameter, 3/4in Length of Cut, Long Series Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.