Cylinder Radius End Carbide Bur, Surface Milling/Contour, 6in L. Shank
- Mfr # CHA SC5-L6
- Zoro # G711874270
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
6"
Application
Industrial
Primary Material Application
Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SC5-L6
- Zoro #
- G711874270
- UPC #
- 846035007214
- Country of Origin
- United States
- Application
- Industrial
- Primary Material Application
- Ferrous Metals
- Material
- Tungsten Carbide
- Finish
- Titanium Nitride Coating
- Item
- Carbide Bur
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1"
- Shank Size
- 6"
- Shank Length
- 6"
Description
Champion SC5-L6 Cylinder Radius End Carbide Bur for Surface Milling & Contouring, 6in Long Shank, 1/2in Cutter Diameter, 1in Length of Cut, Long Series Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.