Cylinder Radius End Carbide Bur, Surface Milling/Contour Unctd, 1/2in Cut Dia, 1in LOC, Non Ferrous

  • Mfr # CHA USC5NF

  • Zoro # G711873433


product price:  $64.55
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USC5NF
Zoro #
G711873433
UPC #
846035009522
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USC5NF Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 1/2in Cutter Diameter, 1in Length of Cut, Non Ferrous, Champion USC5NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.