
Cylinder Radius End Carbide Bur, Surface Milling/Contour Unctd, 1/8in Cut Dia
Mfr # CHA USC11
Zoro # G211875975
product price: $27.19
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USC11
Zoro #
G211875975
UPC #
846035009713
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/4"
Details
Finish
Uncoated
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USC11 Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut, Champion USC11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.