
Cylinder Radius End Carbide Bur, Surface Milling/Contour Unctd, 3/8in Cut Dia
Mfr # CHA USC3
Zoro # G811875931
product price: $32.75
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USC3
Zoro #
G811875931
UPC #
846035009720
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USC3 Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 3/8in Cutter Diameter, 3/4in Length of Cut, Double Cut, Champion USC3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.