
Cylinder Radius End Carbide Bur, Surface Milling/Contour Unctd, 6in L. Shank
Mfr # CHA USC5-L6
Zoro # G411875768
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
6"
Shank Length
6"
Primary Material Application
Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USC5-L6
Zoro #
G411875768
UPC #
846035010283
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
6"
Shank Length
6"
Details
Item
Carbide Bur
Primary Material Application
Ferrous Metals
Application
Industrial
Finish
Uncoated
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
USC5-L6 Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 6in Long Shank, 1/2in Cutter Diameter, 1in Length of Cut, Long Series, Champion USC5-L6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.