Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Radius End Mini Carbide Bur, 1/4in Cutter Dia., 1/2in Length of Cut, Double Cut TiN Coated
- Mfr # CHA SC51
- Zoro # G911874278
product price:Â
$
32.55
/ea
Key Features
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Application
Industrial
Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SC51
- Zoro #
- G911874278
- UPC #
- 846035007672
- Country of Origin
- United States
- Application
- Industrial
- Material
- Tungsten Carbide
- Primary Material Application
- Ferrous Metals
- Finish
- Titanium Nitride Coating
- Item
- Carbide Bur
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/4"
- Length of Cut
- 1/2"
- Shank Size
- 1/8"
Description
SC51 Cylinder Radius End Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SC51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.