Cylinder Radius End Mini Carbide Bur, 1/4in Cutter Dia., 3/8in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SE51

  • Zoro # G211874824


product price:  $34.95
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Size
1/8"
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SE51
Zoro #
G211874824
UPC #
846035007696
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Size
1/8"

Details

Primary Material Application
Ferrous Metals
Item
Carbide Bur
Finish
Titanium Nitride Coating
Application
Industrial
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

SE51 Cylinder Radius End Mini Carbide Bur, 1/4in Cutter Diameter, 3/8in Length of Cut, Double Cut Titanium Nitride Coated, Champion SE51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.