
Cylinder Radius End Mini Carbide Bur, 3/32in Cutter Dia., 7/16in Length of Cut
Mfr # CHA SC41
Zoro # G411874464
product price:Â $20.19
/eaKey Features
Cutter Dia.
3/32"
Length of Cut
7/16"
Shank Size
1/8"
Application
Industrial
Primary Material Application
Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SC41
Zoro #
G411874464
UPC #
846035007443
Country of Origin
United States
Dimensions
Cutter Dia.
3/32"
Length of Cut
7/16"
Shank Size
1/8"
Details
Application
Industrial
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
SC41 Cylinder Radius End Mini Carbide Bur, 3/32in Cutter Diameter, 7/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SC41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.