Cylinder Shape Carbide Bur, 1/4in Cutter Diameter, 3/16in Length of Cut, Double Cut TiN Coated
- Mfr # CHA SB51
- Zoro # G311874717
product price:Â
$
36.59
/ea
Key Features
Cutter Dia.
1/4"
Length of Cut
3/16"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SB51
- Zoro #
- G311874717
- UPC #
- 846035007665
- Country of Origin
- United States
- Finish
- Titanium Nitride Coating
- Application
- Industrial
- Item
- Carbide Bur
- Primary Material Application
- Ferrous Metals
- Material
- Tungsten Carbide
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/4"
- Length of Cut
- 3/16"
- Shank Size
- 1/8"
Description
SB51 Cylinder Shape Carbide Bur, 1/4in Cutter Diameter, 3/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SB51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.