Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Shape Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, End Cut Only TiN Coated
- Mfr # CHA SB43
- Zoro # G811874705
product price:Â
$
22.69
/ea
Key Features
Cutter Dia.
1/8"
Length of Cut
9/16"
Shank Size
1/8"
Application
Industrial
Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA SB43
- Zoro #
- G811874705
- UPC #
- 846035007429
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/8"
- Length of Cut
- 9/16"
- Shank Size
- 1/8"
Details
- Application
- Industrial
- Material
- Tungsten Carbide
- Item
- Carbide Bur
- Primary Material Application
- Ferrous Metals
- Finish
- Titanium Nitride Coating
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Description
SB43 Cylinder Shape Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, End Cut Only Titanium Nitride Coated, Champion SB43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.