
Cylinder Shape Carbide Bur, 1/8in Cutter Diameter, End Cut Only, Titanium Nitride Coated, Champion
Mfr # CHA SB-ECO
Zoro # G911873479
product price: $21.39
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
End Cut Only
Shank Size
1/8"
Shank Dia.
1/8"
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SB-ECO
Zoro #
G911873479
UPC #
846035007436
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
End Cut Only
Shank Size
1/8"
Shank Dia.
1/8"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Application
Industrial
Primary Material Application
Ferrous Metals
Steel Grade
C2
Description
SB-ECO Cylinder Shape Carbide Bur, 1/8in Cutter Diameter, End Cut Only, Titanium Nitride Coated, Champion SB-ECO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.