Cylinder Shape Carbide Bur for Deburring, 1/8in Cutter Dia., 1/2in Len of Cut

  • Mfr # CHA SA11

  • Zoro # G311875943


product price:  $35.89
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
1/2"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SA11
Zoro #
G311875943
UPC #
846035005593
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2"

Details

Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SA11 Cylinder Shape Carbide Bur for Deburring, 1/8in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.