Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Shape Carbide Bur for Deburring, 1/8in Cutter Dia., 5/8in Len of Cut
- Mfr # CHA SA12
- Zoro # G111875921
product price:Â
$
32.59
/ea
Key Features
Cutter Dia.
1/8"
Length of Cut
5/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA SA12
- Zoro #
- G111875921
- UPC #
- 846035005609
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/8"
- Length of Cut
- 5/8"
Details
- Material
- Tungsten Carbide
- Finish
- Titanium Nitride Coating
- Item
- Carbide Bur
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Description
Champion SA12 Cylinder Shape Carbide Bur for Deburring, 1/8in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.