
Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 1in Length of Cut
Mfr # CHA SA7NF
Zoro # G711873709
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Application
Industrial
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA7NF
Zoro #
G711873709
UPC #
846035006859
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Details
Application
Industrial
Item
Carbide Bur
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SA7NF Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.