Cylinder Shape Carbide Bur for Deburring, 3/8in Cutter Dia., 1-1/2in Len of Cut

  • Mfr # CHA SA3X

  • Zoro # G211873865


product price: $60.45
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
1/2"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SA3X
Zoro #
G211873865
UPC #
846035005685
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1/2"

Details

Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SA3X Cylinder Shape Carbide Bur for Deburring, 3/8in Cutter Diameter, 1-1/2in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.