
Cylinder Shape Carbide Bur for Deburring, 3/8in Cutter Dia., 3/4in Len of Cut
Mfr # CHA SA3NF
Zoro # G911873837
product price:Â $67.39
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA3NF
Zoro #
G911873837
UPC #
846035006828
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SA3NF Cylinder Shape Carbide Bur for Deburring, 3/8in Cutter Diameter, 3/4in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.