Cylinder Shape Carbide Bur for Deburring, 5/16in Cutter Dia., 3/4in Len of Cut

  • Mfr # CHA SA2

  • Zoro # G611873533


product price:  $37.29
/ea

Key Features

Cutter Dia.
5/16"
Length of Cut
3/4"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SA2
Zoro #
G611873533
UPC #
846035005654
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SA2 Cylinder Shape Carbide Bur for Deburring, 5/16in Cutter Diameter, 3/4in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.