Cylinder Shape Carbide Bur for Deburring, 5/8in Cutter Dia., 1in Length of Cut

  • Mfr # CHA SA6

  • Zoro # G511873817


product price:  $99.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
5/8"
Length of Cut
1"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SA6
Zoro #
G511873817
UPC #
846035005715
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SA6 Cylinder Shape Carbide Bur for Deburring, 5/8in Cutter Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.