
Cylinder Shape Carbide Bur for Deburring, 5/8in Cutter Dia., 1in Length of Cut
Mfr # CHA SA6NF
Zoro # G611873687
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA6NF
Zoro #
G611873687
UPC #
846035006842
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Primary Material Application
Non-Ferrous Metals
Item
Carbide Bur
Application
Industrial
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SA6NF Cylinder Shape Carbide Bur for Deburring, 5/8in Cutter Diameter, 1in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.