Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 3/8in Cut Dia, 3/4in LOC, TiN Coated

  • Mfr # CHA SA3-L6

  • Zoro # G911873462


product price:  $72.75
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Material
Tungsten Carbide
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SA3-L6
Zoro #
G911873462
UPC #
846035007177
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
6"
Shank Length
6"

Details

Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SA3-L6 Cylinder Shape Carbide Bur for Deburring, 6in Long Shank, 3/8in Cutter Diameter, 3/4in Length of Cut, Long Series Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.