
Cylinder Shape Carbide Bur for Deburring, 7/8in Cutter Dia., 1in Length of Cut
Mfr # CHA SA8
Zoro # G611873670
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
7/8"
Length of Cut
1"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA8
Zoro #
G611873670
UPC #
846035005753
Country of Origin
United States
Dimensions
Cutter Dia.
7/8"
Length of Cut
1"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SA8 Cylinder Shape Carbide Bur for Deburring, 7/8in Cutter Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.