Cylinder Shape Carbide Bur for Deburring Uncoated, 1/2in Cutter Dia., 1in Len of Cut, Non Ferrous
- Mfr # CHA USA5NF
- Zoro # G711876069
product price:Â
$
64.55
/ea
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Uncoated
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA USA5NF
- Zoro #
- G711876069
- UPC #
- 846035009515
- Country of Origin
- United States
- Item
- Carbide Bur
- Material
- Tungsten Carbide
- Finish
- Uncoated
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1"
Description
USA5NF Cylinder Shape Carbide Bur for Deburring Uncoated, 1/2in Cutter Diameter, 1in Length of Cut, Non Ferrous, Champion USA5NF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.