Cylinder Shape Carbide Bur for Deburring Uncoated, 1/2in Cutter Dia., 1in Length of Cut
- Mfr # CHA USA5
- Zoro # G311876087
product price:Â
$
39.19
/ea
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA USA5
- Zoro #
- G311876087
- UPC #
- 846035009638
- Country of Origin
- United States
- Material
- Tungsten Carbide
- Finish
- Uncoated
- Item
- Carbide Bur
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1"
- Shank Size
- 1/4"
Description
USA5 Cylinder Shape Carbide Bur for Deburring Uncoated, 1/2in Cutter Diameter, 1in Length of Cut, Double Cut, Champion USA5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.