Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Shape Carbide Bur for Deburring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut
- Mfr # CHA USA1
- Zoro # G311875998
product price:Â
$
18.95
/ea
Key Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA USA1
- Zoro #
- G311875998
- UPC #
- 846035009614
- Country of Origin
- United States
- Item
- Carbide Bur
- Material
- Tungsten Carbide
- Finish
- Uncoated
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Dimensions
- Cutter Dia.
- 1/4"
- Length of Cut
- 5/8"
- Shank Size
- 1/4"
Description
USA1 Cylinder Shape Carbide Bur for Deburring Uncoated, 1/4in Cutter Diameter, 5/8in Length of Cut, Double Cut, Champion USA1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.