
Cylinder Shape Carbide Bur for Deburring Uncoated, 3/4in Cutter Dia., 1in Length of Cut
Mfr # CHA USA7
Zoro # G511876092
product price:Â $76.95
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USA7
Zoro #
G511876092
UPC #
846035009645
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Shank Size
1/4"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USA7 Cylinder Shape Carbide Bur for Deburring Uncoated, 3/4in Cutter Diameter, 1in Length of Cut, Double Cut, Champion USA7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.