Cylinder Shape Carbide Bur for Deburring Uncoated, 3/8in Cutter Dia., 3/4in Len of Cut

  • Mfr # CHA USA3

  • Zoro # G311875967


product price:  $25.15
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA USA3
Zoro #
G311875967
UPC #
846035009621
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"

Details

Finish
Uncoated
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

USA3 Cylinder Shape Carbide Bur for Deburring Uncoated, 3/8in Cutter Diameter, 3/4in Length of Cut, Double Cut, Champion USA3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.